Motion
628DD
Radial/deep Groove Ball Bearing - Straight Bore, 8 mm ID, 24 mm OD, 8 mm Width, Double Sealed, Without Snap Ring, MC3 Internal Clearance
Mi Item #07348737
MFR #628DD
Price$46.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 8 mm ID, 24 mm OD, 8 mm Width, Double Sealed, Without Snap Ring, MC3 Internal Clearance
Mi Item #07348737
MFR #628DD

Mfr description
628 DD INSTRUMENT BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.89/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    8 mm
  • Weight
    0.0174 kg, 0.614 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    MC3
  • Max Rpm
    24000 rpm
  • Maximum Operating RPM
    24000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3350.0 N, 753.11 lbf
  • Radial Static Load Capacity
    1430 N, 321.48 lbf
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)