Specifications
Dimensions
- Bore Diameter50 mm
- Stroke50 mm
Details
- Auto-SwitchSolid State, Gen. Purpose, 2 Wire, Horizontal
- Compact Cylinder TypePlate
- Country of OriginUS
- Cylinder SeriesMU
- Made to OrderYes
- Manufacturer Catalog
- Number Of Auto Switches2
- Product TypeCompact Air Cylinders
- SeriesMU-Z
Overview
Mfr description
MDUB50-50DZ-M9B