Motion
LR5202-X-2Z-TVH

INA (SCHAEFFLER)
LR5202-X-2Z-TVH

Flat Yoke Roller - 40 mm Roller Diameter, 15 mm Bore, 15.90 mm Roller Width, Shielded
Mi Item #07348894
MFR #LR5202-X-2Z-TVH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LR5202-X-2Z-TVH

Flat Yoke Roller - 40 mm Roller Diameter, 15 mm Bore, 15.90 mm Roller Width, Shielded
Mi Item #07348894
MFR #LR5202-X-2Z-TVH

Mfr description
LR5202-X-2Z-TVH YOKE TYPE TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Roller Diameter  
    40 mm
  • Roller Width  
    15.90 mm

Details

  • Bearing Element
    Ball
  • Closure Type
    Shielded
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)