Overview
Mfr description
AL800-14-8 LUBRICATOR AIRLINE LUBRICATOR
- Adjustable oil drop rate
- Bowl can be attached and detached with one hand
- Optional drain cock for one touch drain exhaust
- Provides accurate lubrication of downstream equipment
Specifications
- Body Size80
- Country of OriginJP
- Operating MediumAir
- IncludesLevel Gauge
- Manufacturer Catalog
- SeriesAL800-900
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data