Motion
FQ1012V-06-H010-B

SMC CORP OF AMERICA
FQ1012V-06-H010-B

3/4 BSPT, 10 µm, 500 mm
Mi Item #07349040
MFR #FQ1012V-06-H010-B
Price$915.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FQ1012V-06-H010-B

3/4 BSPT, 10 µm, 500 mm
Mi Item #07349040
MFR #FQ1012V-06-H010-B

Mfr description
FQ1012V-06-H010-B HYDRAULIC FILTER
  • No tools required with replacing the element
  • Air release
  • Drainage of liquid
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$915.43/each

Specifications

Dimensions

  • Element Length
    500 mm
  • Port Size
    3/4 BSPT

Details

  • Country of Origin
    JP
  • Element Type
    Cotton
  • Filter Rating
    10 µm
  • Included Options
    Bracket
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    FPM
  • Series
    FQ1
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)