Motion
4347W
Low Density Extra Heavy-Duty Trash Can Liners - 56 gal, 9 mil Thickness, white, 43 in Wide, 47 in Long
Mi Item #07349106
MFR #4347W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Density Extra Heavy-Duty Trash Can Liners - 56 gal, 9 mil Thickness, white, 43 in Wide, 47 in Long
Mi Item #07349106
MFR #4347W

Mfr description
4347W LINER,43X47,9MIL,LD,100CT
  • Strong and resilient to contain a variety of items
  • Puncture-resistant
  • Leak-resistant
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Of The Bag Liner
    47 in
  • Thickness
    9 mil
  • Width Of The Bag Liner
    43 in

Details

  • Application
    Industrial Trash
  • Bag Capacity
    56 gal (US)
  • Color
    white
  • Country of Origin
    USA
  • Dispensing Type
    Coreless Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)