Motion
98211
Low Density Trash Can Liners - 56 gal, 1.60 mil Thickness, Black, 43 in Wide, 47 in Long
MI ITEM #07349107
MFR #98211
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Density Trash Can Liners - 56 gal, 1.60 mil Thickness, Black, 43 in Wide, 47 in Long
MI ITEM #07349107
MFR #98211

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
98211 LINER,43X47,1.6MIL,LD,100CT
  • Extra-strong and resilient to contain a variety of items
  • Leak-resistant to contain liquids
  • Star-bottom seal to distribute weight evenly
  • Comes on coreless rolls for easy dispensing

Specifications

  • Bag Capacity
    56 gal (US)
  • Thickness
    1.60 mil
  • Country of Origin
    USA
  • Color
    Black
  • Material
    Low Density Polyethylene
  • Width Of The Bag Liner
    43 in
  • Length Of The Bag Liner
    47 in
  • Application
    Can
  • Dispensing Type
    Coreless Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text