1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Genuine Joe
3339W
Low Density Extra Heavy-Duty Trash Can Liners - 9 mil, White, 33 in Wide, 39 in Long, 100 Per Carton
Mi Item #
07349108
MFR #
3339W
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Trash Cans, Bags and Receptacles
Trash Bags and Liners
Genuine Joe 3339W
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genuine Joe
3339W
Low Density Extra Heavy-Duty Trash Can Liners - 9 mil, White, 33 in Wide, 39 in Long, 100 Per Carton
Mi Item #
07349108
MFR #
3339W
Mfr description
3339W LINER,33X39,.9MIL,LD,100CT
Strong and resilient to contain a variety of items
Puncture-resistant
Leak-resistant
See more details
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length Of The Bag Liner
39 in
Thickness
9 mil
Width Of The Bag Liner
33 in
Details
Color
White
Package Quantity
100
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items