Motion
3858W
Low Density Extra Heavy-Duty Trash Can Liners - 60 gal, 0.90 mil Thickness, White, 38 in Wide, 58 in Long
Mi Item #07349109
MFR #3858W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Density Extra Heavy-Duty Trash Can Liners - 60 gal, 0.90 mil Thickness, White, 38 in Wide, 58 in Long
Mi Item #07349109
MFR #3858W

Mfr description
3858W LINER,38X58,.9MIL,LD,100CT
  • Strong and resilient to contain a variety of items
  • Puncture-resistant
  • Leak-resistant
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Of The Bag Liner
    58 in
  • Thickness
    0.90 mil
  • Width Of The Bag Liner
    38 in

Details

  • Application
    Waste | Disposal
  • Bag Capacity
    60 gal (US)
  • Color
    White
  • Country of Origin
    USA
  • Dispensing Type
    Coreless Roll
  • Material
    Low Density Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)