Motion
29133
Low Density Liners - 60 gal, 1.75 mil Thickness, Clear, 38 in Wide, 58 in Long
MI ITEM #07349110
MFR #29133
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Density Liners - 60 gal, 1.75 mil Thickness, Clear, 38 in Wide, 58 in Long
MI ITEM #07349110
MFR #29133

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
29133 LINER,38X58,1.75ML/LD,100CT
  • Low-density material is strong and resilient to contain a variety of items
  • Star-bottom seal distributes weight evenly for dependable performance
  • Extra-strong design is leak-resistant to prevent liquids from escaping
  • Coreless roll is perforated for quick, simple access to liners

Specifications

  • Bag Capacity
    60 gal (US)
  • Thickness
    1.75 mil
  • Country of Origin
    USA
  • Color
    Clear
  • Material
    Low Density Polyethylene
  • Width Of The Bag Liner
    38 in
  • Length Of The Bag Liner
    58 in
  • Dispensing Type
    Coreless Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought