Motion
29130
Low Density Liners - 45 gal, 1.40 mil Thickness, Clear, 40 in Wide, 46 in Long
MI ITEM #07349111
MFR #29130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Density Liners - 45 gal, 1.40 mil Thickness, Clear, 40 in Wide, 46 in Long
MI ITEM #07349111
MFR #29130

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
29130 LINER,40X46,1.4MIL/LD,100CT
  • Low-density design is strong and resilient to contain a variety of items
  • Star-bottom seal distributes weight evenly for dependable performance
  • Leak-resistant construction virtually eliminates liquids from escaping
  • Coreless roll is perforated for quick, simple access

Specifications

  • Bag Capacity
    45 gal (US)
  • Thickness
    1.40 mil
  • Country of Origin
    USA
  • Color
    Clear
  • Material
    Low Density Polyethylene
  • Width Of The Bag Liner
    40 in
  • Length Of The Bag Liner
    46 in
  • Dispensing Type
    Coreless Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text