Motion
29127
Low Density Liners - 60 gal, 1.10 mil Thickness, Clear, 38 in Wide, 58 in Long
Mi Item #07349112
MFR #29127
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Density Liners - 60 gal, 1.10 mil Thickness, Clear, 38 in Wide, 58 in Long
Mi Item #07349112
MFR #29127

Mfr description
29127 LINER,38X58,1.1MIL/LD,100CT
  • Low-density design is strong and resilient to contain variety of items
  • Star-bottom seal distributes weight evenly for dependable performance
  • Leak-resistant construction virtually eliminates liquids from escaping
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Of The Bag Liner
    58 in
  • Thickness
    1.10 mil
  • Width Of The Bag Liner
    38 in

Details

  • Bag Capacity
    60 gal (US)
  • Color
    Clear
  • Country of Origin
    USA
  • Dispensing Type
    Coreless Roll
  • Material
    Low Density Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)