Motion
C20697
Reduced Shank Drill Bit - High Speed Steel Material, 6.0000 in, 152.40 mm OAL
MI ITEM #07349124
MFR #C20697
Price$100.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - High Speed Steel Material, 6.0000 in, 152.40 mm OAL
MI ITEM #07349124
MFR #C20697

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$100.04/each

Specifications

Dimensions

  • Diameter
    1.1250 in, 28.57 mm
  • Drilling Depth
    3.1250 in, 79.38 mm
  • Flute Length
    3-1/8 in
  • Overall Length
    6.0000 in, 152.40 mm
  • Shank Length
    2.2500 in, 57.15 mm

Details

  • Bit Type
    Silver & Deming Drill
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Point Angle
    118 °
  • Point Type
    Split
  • Series
    1892
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral

Overview

Mfr description
C20697 1892 1-1/8 S&D 1/2" SHK 3FLATS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought