Motion
SS-HMQ824-30-H1-56-16

GROVE GEAR
SS-HMQ824-30-H1-56-16

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output
Mi Item #07349149
MFR #SS-HMQ824-30-H1-56-16
Price$4,662.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
SS-HMQ824-30-H1-56-16

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output
Mi Item #07349149
MFR #SS-HMQ824-30-H1-56-16

Mfr description
SS-HMQ-824-30-H1-56-16 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,662.36/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Input Size
    0.6250 in
  • Output Size
    1.0000 in
  • Ratio
    30:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Hollow
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)