Motion
SS-HMQ832-30-H1-180-24

GROVE GEAR
SS-HMQ832-30-H1-180-24

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output
MI ITEM #07349150
MFR #SS-HMQ832-30-H1-180-24
Price$12,180.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
SS-HMQ832-30-H1-180-24

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output
MI ITEM #07349150
MFR #SS-HMQ832-30-H1-180-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,180.17/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Input Size
    0.6250 in
  • Output Size
    1.5000 in
  • Ratio
    30:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Hollow
  • Output Type
    Hollow

Overview

Mfr description
SS-HMQ832-30-H1-180-24 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought