Motion
58116
Contact Cleaner - Ready-to-Use, 11 oz, Aerosol
Mi Item #07349227
MFR #58116
Price$33.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Contact Cleaner - Ready-to-Use, 11 oz, Aerosol
Mi Item #07349227
MFR #58116

Mfr description
58116 FOOD GRADE ELECTRONIC CLEANER
  • Safe to use in and around food processing areas even while food is being processed
  • Removes dirt, moisture and oxides from electronic equipment
  • Ideal for use on off-line electronic components
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$33.03/each

Specifications

Dimensions

  • Boiling Point
    136.99 °F
  • Container Size
    11 oz
  • Shelf Life
    5 yr

Details

  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Flash Point
    91 °F
  • Form
    Aerosol Spray
  • Product Types
    Electronics Contact Cleaner
  • UPC_NO
    078827581164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)