Overview
Mfr description
CDM2YFZ25-100Z-M9BAMDPC CYLINDER
- Minimum operating pressure 0.02MPa
- Double acting, Single rod
- Bore sizes: (mm) 20, 25, 32, 40
- Stroke: (mm) 25, 50, 75, 100, 125, 150, 200, 250, 300
- Various mounting options
Specifications
- SeriesCM2-Z
- Bore Diameter25 mm
- Country of OriginJP
- Body MaterialStainless Steel
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data