Motion
621-3000-1-1-8-6

NOSHOK INC
621-3000-1-1-8-6

Explosion-Proof Pressure Transmitter, 0 to 3,000 psig, 0.25%
Mi Item #07349491
MFR #621-3000-1-1-8-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
621-3000-1-1-8-6

Explosion-Proof Pressure Transmitter, 0 to 3,000 psig, 0.25%
Mi Item #07349491
MFR #621-3000-1-1-8-6

Mfr description
621-3000-1-1-8-6 PRESS TRANSMITTER
  • Current and voltage outputs available
  • 316 stainless Steel and Elgiloy wetted parts
  • Factory Mutual and Canadian Standards Association approved
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Accuracy
    ±0.25 %
  • Electrical Connection
    1/2 in. NPT male conduit with 6 ft integral cable
  • Output
    4 mA to 20 mA, 2-wire
  • Transducer Type
    Hazardous Pressure Transmitters
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)