1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
41777007
64 mm Inside Diameter, 12.0000 in Hose Length, 350 °F Temperature Range
MI ITEM #
07349561
MFR #
41777007
List Price
$172.74
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 41777007
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
41777007
64 mm Inside Diameter, 12.0000 in Hose Length, 350 °F Temperature Range
MI ITEM #
07349561
MFR #
41777007
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$172.74
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
28212 2.5" ID 90 SILICONE ELBOW
Specifications
Hose Type
Curved Silicone Hose
Hose Length
12.0000 in
Hose Inside Diameter
64 mm
Temperature Range
350 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data