Motion
DU-DI-415R-DRY

DODGE
DU-DI-415R-DRY

Roller Insert Bearing - Tapered Roller Bearing, 4.9375 in Bore Dia., 10.2500 in OD, Set Screw
MI ITEM #07349640
MFR #DU-DI-415R-DRY
Price$9,519.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-DI-415R-DRY

Roller Insert Bearing - Tapered Roller Bearing, 4.9375 in Bore Dia., 10.2500 in OD, Set Screw
MI ITEM #07349640
MFR #DU-DI-415R-DRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,519.01/each

Specifications

Dimensions

  • Bore Diameter  
    4.9375 in
  • Bore Length
    7.2500 in
  • Outside Diameter  
    10.2500 in

Details

  • Dynamic Load Capacity
    41310 lbf
  • Grease Type
    None
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    078043
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
078043, DU-DI-415R-DRY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought