Motion
BVMM05004243QZZN

DELAWARE MFG IND CORP
BVMM05004243QZZN

2-Way, 3000 psi Max, 1/2 in Port, Aluminum Body, Crank Handle
MI ITEM #07349818
MFR #BVMM05004243QZZN
Your Price$718.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVMM05004243QZZN

2-Way, 3000 psi Max, 1/2 in Port, Aluminum Body, Crank Handle
MI ITEM #07349818
MFR #BVMM05004243QZZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$718.45/each(List $898.06)

Overview

Mfr description
BVMM-0500-4243-QZZN VALVE

Specifications

  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    3000 psi
  • Port Size
    1/2 in
  • Body Material
    Aluminum
  • Handle Style
    Crank Handle
  • Mounting Type
    Manifold Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text