Motion
69002RUCM

JTEKT KOYO
69002RUCM

Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #07350060
MFR #69002RUCM
Price$39.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
69002RUCM

Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #07350060
MFR #69002RUCM

Mfr description
69002RUCM BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.37/each

Specifications

Dimensions

  • Bore Diameter  
    0.3937 in
  • Outside Diameter  
    22 mm
  • Overall Width  
    6 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)