Motion
ZP2-T8030WSK10-B5

SMC CORP OF AMERICA
ZP2-T8030WSK10-B5

Pneumatic Vacuum Cup - 8 x 30 Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, M5 x 0.8 Vacuum Entry Type
Mi Item #07350229
MFR #ZP2-T8030WSK10-B5
Price$80.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-T8030WSK10-B5

Pneumatic Vacuum Cup - 8 x 30 Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, M5 x 0.8 Vacuum Entry Type
Mi Item #07350229
MFR #ZP2-T8030WSK10-B5

Mfr description
ZP2-T8030WSK10-B5 VACUUM PAD
  • Oval pad with buffer, non-rotating
  • Vertical inlet direction
  • Pad size: 3.5x7, 4x10, 5x10, 6x10, 4x20, 5x20, 6x20, 8x20, 4x30, 5x30, 6x30, 8x30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.23/each

Specifications

Dimensions

  • Overall Weight
    29.9 g
  • Pad Diameter
    8 x 30
  • Stroke
    10 mm
  • Weight
    29.9 g

Details

  • Cup Material
    Silicon Rubber
  • Entry Orientation
    Vertical
  • Pad Material
    Silicon Rubber
  • Vacuum Entry Type
    M5 x 0.8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)