Motion
19042
Tool Lanyards & Attachment - Size: S/M
Mi Item #07350416
MFR #19042
Price$4.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: S/M
Mi Item #07350416
MFR #19042

Mfr description
3115 ADJUSTABLE WRIST LANYARD-2LB,
  • Adjustable wrist lanyard tethers tools limiting the distance of a dropped tool and reduces snag hazards.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.72/each

Specifications

Dimensions

  • Height
    11.25 in
  • Length
    4 in
  • Size
    S/M
  • Weight
    0.08 lb
  • Width
    1.25 in

Details

  • Accessory Type
    Wrist Tool Lanyard
  • Color
    Black
  • Description
    3115 S/M Black Adjustable Wrist Lanyard-2lb
  • Features & Benefits
    Adjustable wrist lanyard tethers tools limiting the distance of a dropped tool and reduces snag hazards.
  • Group & Class
    Lanyards
  • Includes
    1 Lanyard
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476190424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)