Motion
81664 COMBINATION WRENCH, (LONG) 1"

Gearwrench
81664 COMBINATION WRENCH, (LONG) 1"

Combination Wrench - Polished, 1 in Box End Wrench Size, 1 in Open End Wrench Size, 14 in OAL
Mi Item #07350493
MFR #81664 COMBINATION WRENCH, (LONG) 1"
Price$56.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81664 COMBINATION WRENCH, (LONG) 1"

Combination Wrench - Polished, 1 in Box End Wrench Size, 1 in Open End Wrench Size, 14 in OAL
Mi Item #07350493
MFR #81664 COMBINATION WRENCH, (LONG) 1"

Mfr description
81664 COMBINATION WRENCH, (LONG) 1"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.81/each

Specifications

Dimensions

  • Box End Wrench Size  
    1 in
  • Head Angle
    15
  • Head Thickness
    15/32 in
  • Offset Angle
    15
  • Open End Wrench Size  
    1 in
  • Overall Length  
    14 in
  • Size
    1 in
  • Weight
    1.15 lbs

Details

  • Finish Coating
    Polished
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Type
    Offset
  • UPC_NO
    099575816642
  • Warranty
    Mfr's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)