Motion
1-7/8X3FT 4169A COOL 75 SOFTWA

GATES RUBBER CO
1-7/8X3FT 4169A COOL 75 SOFTWA

Industrial Hose - 1-7/8 in Inner Diameter, 75 psi Working Pressure, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 3 ft Length
MI ITEM #07350513
MFR #1-7/8X3FT 4169A COOL 75 SOFTWA
Price$29.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-7/8X3FT 4169A COOL 75 SOFTWA

Industrial Hose - 1-7/8 in Inner Diameter, 75 psi Working Pressure, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 3 ft Length
MI ITEM #07350513
MFR #1-7/8X3FT 4169A COOL 75 SOFTWA

Mfr description
1 7/8 4169A COOLANT 75 SOFTWALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.45/each

Specifications

Dimensions

  • Length
    3 ft
  • Nominal Hose Inner Diameter  
    1-7/8 in
  • Nominal Hose Outer Diameter  
    2.26 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene Rubber
  • Description
    RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors, particularly for oily conditions.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    072053647242
  • Working Pressure
    75 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)