Motion
10042
Dixie Industries Pike Pole - Straight Pike & Hook, Anodized Aluminum Handle, 16 ft Long, Plastic Knob
Mi Item #07350946
MFR #10042
Price$224.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Pike Pole - Straight Pike & Hook, Anodized Aluminum Handle, 16 ft Long, Plastic Knob
Mi Item #07350946
MFR #10042

Mfr description
C10042 16FT PIKE POLE
  • Specially extruded 1.50 in O.D. anodized aluminum with .065 in wall diameter; aluminum alloy is given a protecive anodized finish
  • Anodized Aluminum lasts considerably longer than non-anodized aluminum when used in corrosive or wet environments
  • Aluminum Pike Poles are condsiderably lighter than the same lengths made with ash
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$224.01/each

Specifications

Dimensions

  • Handle Diameter
    1-1/2 in
  • Handle Length
    16 ft
  • Weight
    7.08 lbs

Details

  • Handle Material
    Anodized Aluminum
  • Head Style
    Straight Pike & Hook
  • Knob Type
    Plastic
  • Pike & Hook Material
    Drop Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)