Specifications
Dimensions
- Diameter20.0000 in
- Weight4 lbs
Details
- Accessory TypeCyclone Fabric
- Country of OriginUSA
- Product TypesCyclone Fabric Chain Bag
- Weight Capacity1-1/2, 2 ton
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)