1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
10062
Dixie Industries Pike Pole - Straight Pike & Hook, Anodized Aluminum Handle, 20 ft Long, Plastic Knob
MI ITEM #
07350966
MFR #
10062
Price
$316.79
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Forestry and Logging Tools
Pike Poles
COLUMBUS MCKINNON CORP 10062
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
10062
Dixie Industries Pike Pole - Straight Pike & Hook, Anodized Aluminum Handle, 20 ft Long, Plastic Knob
MI ITEM #
07350966
MFR #
10062
Mfr description
10062 20FT PIKE POLE
Specially extruded 1.50 in O.D. anodized aluminum with .065 in wall diameter; aluminum alloy is given a protecive anodized finish
Anodized Aluminum lasts considerably longer than non-anodized aluminum when used in corrosive or wet environments
Aluminum Pike Poles are condsiderably lighter than the same lengths made with ash
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$316
.79
/each
Add to Cart
Specifications
Dimensions
Handle Diameter
1-1/2 in
Handle Length
20 ft
Weight
8.58 lbs
Details
Handle Material
Anodized Aluminum
Head Style
Straight Pike & Hook
Knob Type
Plastic
Pike & Hook Material
Drop Forged Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items