Specifications
Dimensions
- Compatible Beam Flange Size3.3750 to 5.6250 in | 85.72 to 142.87 mm
- Compatible Beam Height6.0000 to 15.0000 in | 152.40 to 381 mm
- Flange Width3.3750 to 5.6250 in | 85.72 to 142.87 mm
- I Beam Height Range152.40 to 381 mm, 6.0000 to 15.0000 in
- Max Beam Flange Width5.6250 in
- Min Beam Flange Width3.3750 in | 85.72 mm
- Minimum Curve Radius30.0000 in
- Minimum Radius30.0000 in | 762 mm
Details
- Additional DetailsMotor HP: 1/4 hp | Compatible Models: A-RR
- Category DescriptionMotor Driven Trolley
- Compatible Beam Flange TypeAmerican Standard S-Beam
- Country of OriginUS
- DescriptionClassic Lodestar with Series 635 motor driven trolley.
- For Use WithClassic Lodestar Models A-Rr
- Product TypesMotorized Trolley
- SeriesSeries 635
- TypeMotorized
- Weight Capacity4000 lbs
- Wheel MaterialHardened Cast Iron
Overview
Mfr description
3670 1/8 2 TON 635 MTR DRIV TROLLEY