Overview
Mfr description
MXQ8-30CS-A93VL
Specifications
- Country of OriginUS
- Adjuster OptionMetal Stopper (Extension End)
- Bore Diameter
- FiletageRc(Pt)
- Made to OrderYes
- SeriesMXQ
- Stroke
- StyleStandard
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data