Motion
TMMR 4F/Set

SKF
TMMR 4F/Set

Reversible Jaw Puller Set - 1.9 to 6.7 ton Capacity, Number of Pieces: 4
Mi Item #07351040
MFR #TMMR 4F/Set
Price$2,146.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMMR 4F/Set

Reversible Jaw Puller Set - 1.9 to 6.7 ton Capacity, Number of Pieces: 4
Mi Item #07351040
MFR #TMMR 4F/Set

Mfr description
TMMR4F/SET PULLER
  • Self-locking arms for easy adjustment of width of grip
  • Hexagonal head on beam enables rotation of puller and bearing during dismounting, improving ease of use
  • Wide gripping range from 23 mm (0.9") internal to 350 mm (13.8") external, enables many bearings and components to be dismounted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,146.19/each

Specifications

Dimensions

  • Weight
    26.68 lbs

Details

  • Capacity
    1.9 to 6.7 ton
  • Includes
    (1) TMMR 120F, (1) TMMR 160F, (1) TMMR 250F, (1) TMMR 60F
  • Manufacturer Upc Number
    7316576786358
  • Number Of Pieces
    4
  • Series/System Compatibility
    TMMR
  • UPC_NO
    7316576786358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)