Motion
6856C3

NTN
6856C3

Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 350 mm OD, 33 mm Width, Open, Without Snap Ring
Mi Item #07351115
MFR #6856C3
Price$9,969.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6856C3

Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 350 mm OD, 33 mm Width, Open, Without Snap Ring
Mi Item #07351115
MFR #6856C3

Mfr description
6856C3 BRASS CAGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,969.59/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Outside Diameter  
    350 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Class 0
  • Weight
    15.675 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6856C3 BRASS CAGE BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6856C3 is a radial/deep groove ball bearing with a 280mm bore, straight design, open type, 350mm OD, and 33mm width for industrial use.
  • Manufacturer Catalog Number
    6856C3
  • Manufacturer Upc Number
    4547359414882
  • Max Rpm
    1900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    33940 lbf
  • Radial Static Load Capacity
    39790 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359414882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)