Motion
80-400-11

ANSELL
80-400-11

ActivArmr® Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A3, Acrylic Terry Loop Liner
MI ITEM #07351154
MFR #80-400-11
Your Price$12.75/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
80-400-11

ActivArmr® Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A3, Acrylic Terry Loop Liner
MI ITEM #07351154
MFR #80-400-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.75/pr(List $15.30)

Overview

Mfr description
206423 ACTIVARMR 80400 SIZE 11, 0
  • High visibility with seamless yellow thermal terry liner
  • Bright blue crinkled palm provides added wet and dry grip
  • Insulated glove for use in cold temperatures
  • Ergonomic design for superior fit, comfort, flexibility and dexterity
  • Also offers protection when handling hot parts up to 250°C / 480°F for 15 seconds

Specifications

  • Glove Size
    2X-Large
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Material
    Latex
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Blue / Hi-Vis Yellow
  • Cuff Type
    Knitwrist
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Acrylic Terry Loop
  • Ansi Isea Abrasion Resistance Level
    A4
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    2
  • En 388 Tear Resistance Level
    3
  • En 388 Puncture Resistance Level
    1
  • En 407 Heat Resistance
    X2XXXX
  • En Iso Cut Resistance
    EN ISO C
  • Standards Met
    EN511
  • UPC_NO
    20076490008332
  • Manufacturer Upc Number
    20076490008332
  • Description Keyword
    Latex Coated Palm & Fingers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought