Motion
CDG1RN20-50Z-A96L

SMC CORP OF AMERICA
CDG1RN20-50Z-A96L

CG1-Z CDG1RN20-50Z-A96L with 20 mm Bore Size
MI ITEM #07351209
MFR #CDG1RN20-50Z-A96L
List Price$133.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1RN20-50Z-A96L

CG1-Z CDG1RN20-50Z-A96L with 20 mm Bore Size
MI ITEM #07351209
MFR #CDG1RN20-50Z-A96L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.30/each for your price

Overview

Mfr description
CDG1RN20-50Z-A96L

Specifications

  • Series
    CG1-Z
  • Bore Diameter
    20 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Rubber bumper
  • Options Included
    Magnetized, Switch Ready
  • Auto-Switch
    With (Built-in magnet)
  • Made to Order
    Yes
  • Rod Boot
    Without rod boot
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text