Motion
678147
Hoist Chain - 0.7500 in Chain, 20,200 lb Load Limit, Compatible Hoist Type: CM Hoist
Mi Item #07351264
MFR #678147
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hoist Chain - 0.7500 in Chain, 20,200 lb Load Limit, Compatible Hoist Type: CM Hoist
Mi Item #07351264
MFR #678147

Mfr description
678147 CHAIN GRD 43 3/4" 100FT DRUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size
    0.7500 in
  • Inside Link Length
    2.4000 in
  • Inside Link Width
    1.0700 in
  • Overall Length
    100 ft
  • Weight
    568.00 lbs
  • Weight per Foot
    5.68 lb
  • Working Load Limit
    20,200 lb

Details

  • Chain Grade
    Grade 43
  • Compatible Hoist Type
    CM Hoist
  • Links Per Foot Or Meter
    5.06 /ft
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)