Motion
UCHB207D1

NTN
UCHB207D1

Hanger Unit, Cast Housing, Set Screw, UCHB Type
MI ITEM #07351275
MFR #UCHB207D1
List Price$314.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCHB207D1

Hanger Unit, Cast Housing, Set Screw, UCHB Type
MI ITEM #07351275
MFR #UCHB207D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$314.72/each for your price

Overview

Mfr description
UCHB207D1 HANGER BEARING 35MM

Specifications

  • Bearing Number
    UC207D1
  • Bore Diameter
  • Housing ID
    HB207D1
  • Housing Material
    Cast Iron
  • Performance
    Light Duty
  • Locking Device
    Set Screw
  • Outside Diameter
    3.6250 in
  • Overall Height
    4.5625 in
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Thread Size
    RP 3/4
  • Thread Length
    0.7500 in
  • Seal Type
    Contact Seal
  • Series
    UCHB
  • Type Of Bearing
    Ball Bearing
  • Seal Material
    Nitrile Rubber
  • Body Diameter
    1.5625 in
  • Manufacturer Upc Number
    4547359220094
  • UPC_NO
    4547359220094
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text