Specifications
Dimensions
- Bore Diameter50 mm
Details
- Country of OriginUS
- Manufacturer Product Page
- Mounting TypeBasic
- Port Thread StandardRc
- Product TypeRotating-Arm Power Clamp Cylinders
- SeriesMK
Overview
Mfr description
MKB50-50RZ-M9PL CYLINDER