Motion
PX140QD FLANGE ASSY

DODGE
PX140QD FLANGE ASSY

PX140QD FLANGE ASSY
Mi Item #07351340
MFR #PX140QD FLANGE ASSY
Price$1,587.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX140QD FLANGE ASSY

PX140QD FLANGE ASSY
Mi Item #07351340
MFR #PX140QD FLANGE ASSY

Mfr description
013218 PX140QD FLANGE ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,587.48/each

Specifications

Dimensions

  • Length Through Bore  
    1.3750 in
  • Outside Diameter
    14.1250 in

Details

  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)