Specifications
Dimensions
- Angle90 °
- Dimensions20 x 20 mm
- Weight0.0287 lbs
Details
- Additional DetailsInside corner brackets provide an easy way to create a 90 degree connection that is adjustable the length of your t-slot providing easy repositioning and flexibility.
- Bracket TypeInside Corner Bracket
- ColorAluminum
- MaterialZinc
- Measurement StandardMetric
- Number Of Holes2
- Recommended ProductsFC33930
- Series10
- TabsTab 6
Overview
Mfr description
B140544 10S 2 HOLE INSIDE CB
- All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.