Motion
B140753

Parco Inc
B140753

Inside Corner Bracket - 15, 40 Series, Zinc Material, Aluminum Color, 2 Holes, 90 ° Angle, 39 x 39 mm
MI ITEM #07351471
MFR #B140753
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
B140753

Inside Corner Bracket - 15, 40 Series, Zinc Material, Aluminum Color, 2 Holes, 90 ° Angle, 39 x 39 mm
MI ITEM #07351471
MFR #B140753

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B140753 15/40S 2 HOLE INSIDE CB
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Specifications

  • Series
    15, 40
  • Bracket Type
    Inside Corner Bracket
  • Measurement Standard
    Metric
  • Number Of Holes
    2
  • Tabs
    Tab 8
  • Angle
    90 °
  • Material
    Zinc
  • Color
    Aluminum
  • Dimensions
    39 x 39 mm
  • Recommended Products
    FC33650, FC34220
  • Weight
    0.1875 lbs
  • Additional Details
    Inside corner brackets provide an easy way to create a 90 degree connection that is adjustable the length of your t-slot providing easy repositioning and flexibility.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text