Overview
Mfr description
B140763 40S 2 HOLE INSIDE CB
- All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.
Specifications
- Series40
- Bracket TypeInside Corner Bracket
- Measurement StandardMetric
- Number Of Holes2
- TabsTab 8
- Angle90 °
- MaterialZinc
- ColorClear
- Dimensions40 x 40 mm
- Recommended ProductsFC34220M
- Weight0.1831 lbs
- Additional DetailsInside corner brackets provide an easy way to create a 90 degree connection that is adjustable the length of your t-slot providing easy repositioning and flexibility.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data