Motion
B141059

Parco Inc
B141059

Inside Corner Bracket - 15, 40 Series, Zinc Material, Aluminum Color, 8 Holes, 90 ° Angle, 76 x 76 mm
Mi Item #07351493
MFR #B141059
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
B141059

Inside Corner Bracket - 15, 40 Series, Zinc Material, Aluminum Color, 8 Holes, 90 ° Angle, 76 x 76 mm
Mi Item #07351493
MFR #B141059

Mfr description
B141059 15/40S 8 HOLE INSIDE CB
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Dimensions
    76 x 76 mm
  • Weight
    0.91 lbs

Details

  • Additional Details
    Inside corner brackets provide an easy way to create a 90 degree connection that is adjustable the length of your t-slot providing easy repositioning and flexibility.
  • Bracket Type
    Inside Corner Bracket
  • Color
    Aluminum
  • Material
    Zinc
  • Measurement Standard
    Metric
  • Number Of Holes
    8
  • Recommended Products
    FC33650, FC34220
  • Series
    15, 40
  • Tabs
    Tab 8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)