Motion
B141132

Parco Inc
B141132

3-Way Corner Bracket - 15 Series, Zinc Material, Clear Color, 90 ° Angle, 35.5 x 35.5 mm
MI ITEM #07351497
MFR #B141132
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
B141132

3-Way Corner Bracket - 15 Series, Zinc Material, Clear Color, 90 ° Angle, 35.5 x 35.5 mm
MI ITEM #07351497
MFR #B141132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B141132 15S 3 WAY CB
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Specifications

  • Series
    15
  • Bracket Type
    3-Way Corner Bracket
  • Measurement Standard
    Metric
  • Angle
    90 °
  • Material
    Zinc
  • Color
    Clear
  • Dimensions
    35.5 x 35.5 mm
  • Recommended Products
    FC33650
  • Weight
    0.1478 lbs
  • Additional Details
    15 SERIES, 3 WAY CORNER BRACKET, 35.5 x 35.5 DIE CAST ZINC PLAIN 8-15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text