Motion
B141756

Parco Inc
B141756

3-Way Corner Bracket - 45 Series, Aluminum Material, Clear Color, 90 ° Angle
Mi Item #07351505
MFR #B141756
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
B141756

3-Way Corner Bracket - 45 Series, Aluminum Material, Clear Color, 90 ° Angle
Mi Item #07351505
MFR #B141756

Mfr description
B141756 45S 3 WAY CORNER CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Weight
    0.312 lbs

Details

  • Additional Details
    The tri corner bracket is most often used to form a three way corner connection combining three t-slot profiles. The t-slots used will require end tap machining to use this connector.
  • Bracket Type
    3-Way Corner Bracket
  • Color
    Clear
  • Material
    Aluminum
  • Measurement Standard
    Metric
  • Recommended Products
    FC36350M
  • Series
    45
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)