Specifications
Dimensions
- Angle90 °
- Dimensions3 x 3 x 1 in
- Weight0.09 lbs
Details
- Additional DetailsInside corner brackets provide an easy way to create a 90 degree connection that is adjustable the length of your t-slot providing easy repositioning and flexibility.
- Bracket TypeInside Corner Bracket
- ColorClear
- MaterialAluminum
- Measurement StandardFractional
- Number Of Holes6
- Recommended ProductsFC33930
- Series10
Overview
Mfr description
B40131 10S 6 HOLE INSIDE CB
- All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.