Motion
B40151

Parco Inc
B40151

Inside Corner Bracket - 10 Series, Aluminum Material, Clear Color, 6 Holes, 90 ° Angle, 1 x 1 x 3 in
MI ITEM #07351510
MFR #B40151
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
B40151

Inside Corner Bracket - 10 Series, Aluminum Material, Clear Color, 6 Holes, 90 ° Angle, 1 x 1 x 3 in
MI ITEM #07351510
MFR #B40151

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B40151 10S 6 HOLE INSIDE CB
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Specifications

  • Series
    10
  • Bracket Type
    Inside Corner Bracket
  • Measurement Standard
    Fractional
  • Number Of Holes
    6
  • Angle
    90 °
  • Material
    Aluminum
  • Color
    Clear
  • Length
    1 in
  • Dimensions
    1 x 1 x 3 in
  • Recommended Products
    FC33930
  • Weight
    0.08 lbs
  • Additional Details
    Inside corner brackets provide an easy way to create a 90 degree connection that is adjustable the length of your t-slot providing easy repositioning and flexibility.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text