Motion
B40171

Parco Inc
B40171

Inside Corner Bracket - 10 Series, Aluminum Material, Clear Color, 18 Holes, 90 ° Angle, 3 x 3 x 3 in
MI ITEM #07351512
MFR #B40171
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
B40171

Inside Corner Bracket - 10 Series, Aluminum Material, Clear Color, 18 Holes, 90 ° Angle, 3 x 3 x 3 in
MI ITEM #07351512
MFR #B40171

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Dimensions
    3 x 3 x 3 in
  • Length
    3 in
  • Weight
    0.28 lbs

Details

  • Additional Details
    10 SERIES, 18 HOLE INSIDE CORNER BRACKET, 3 X 3 X 3 WIDE
  • Bracket Type
    Inside Corner Bracket
  • Color
    Clear
  • Material
    Aluminum
  • Measurement Standard
    Fractional
  • Number Of Holes
    18
  • Recommended Products
    FC33930
  • Series
    10

Overview

Mfr description
B40171 10S 18 HOLE INSIDE CB
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought