Motion
B40411

Parco Inc
B40411

Tri Corner Connector - 10 Series, Aluminum Material, Clear Color, 3 Holes, 90 ° Angle
MI ITEM #07351514
MFR #B40411
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
B40411

Tri Corner Connector - 10 Series, Aluminum Material, Clear Color, 3 Holes, 90 ° Angle
MI ITEM #07351514
MFR #B40411

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B40411 10S TRI CORNER CONNECTOR

Specifications

  • Series
    10
  • Bracket Type
    Tri Corner Connector
  • Number Of Holes
    3
  • Angle
    90 °
  • Material
    Aluminum
  • Color
    Clear
  • Length
    1 in
  • Recommended Products
    FC30170
  • Weight
    0.05 lbs
  • Additional Details
    10 SERIES, TRI CORNER CONNECTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text