Motion
B40421

Parco Inc
B40421

Square Tri-Corner Bracket - 10 Series, Aluminum Material, Clear Color, 3 Holes, 90 ° Angle
MI ITEM #07351515
MFR #B40421
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
B40421

Square Tri-Corner Bracket - 10 Series, Aluminum Material, Clear Color, 3 Holes, 90 ° Angle
MI ITEM #07351515
MFR #B40421

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B40421 10S SQUARE TRI-CORNER (3 HOLE)

Specifications

  • Series
    10
  • Bracket Type
    Square Tri-Corner Bracket
  • Number Of Holes
    3
  • Angle
    90 °
  • Material
    Aluminum
  • Color
    Clear
  • Length
    1 in
  • Recommended Products
    FC30170
  • Weight
    0.07 lbs
  • Additional Details
    10 SERIES, SQUARE TRI-CORNER (3 HOLE)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text